Clore Jump-N-Carry Ultra-Portable w/Flashlight 800 Amps - JNC300XL
Write a Review
|
Questions & Answers (0)
Product Description
A great balance of power and portability, the SOLJNC300XL packs the punch of 900 Peak Amps of starting power into a unit that weighs just 9 lbs. This store-anywhere, use-anywhere unit features Clore Proformer battery technology and is specifically designed for vehicle jump starting. The SOLJNC300XL also features a high intensity work light, 56" cable span, full size insulated clamps and a convenient Grip-Lock™ clamp storage system. This item also features a LED battery status indicator, a recessed control panel, a wall charger, and a 1 year limited warranty.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 7-3/4 in |
| Height | 7-1/4 in |
| Weight | 10 lbs |
| Cord Length | 2 ft |
| Cord Gauge | #4 ga |
Product Details
| Type | Jump Starter |
| Color | Red |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Description | Clore Jump-N-Carry Ultra-Portable w/Flashlight 800 Amps - JNC300XL |
| Package Quantity | 1 |
| Manufacturers Part Number | JNC300XL |
| Brand | Solar |