Bostitch® Electric Pancake Air Compressor with 18 Gauge, 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Bostitch® 6 Gallon Pancake Air Compressor & SmartPoint Nailer Premium Combo Kit brings specialized craftsmanship features to finish carpentry professionals and serious woodworkers. The BXCM02012 compressor delivers 150 Max PSI and 2.6 CFM @ 90 PSI, with subtle performance enhancements that trim specialists and cabinetmakers will appreciate during all-day use. Bostitch's proprietary high efficiency motor technology sets this unit apart, with reliable cold-weather starting and the ability to maintain performance even with extension cords (14 ga. or larger, 50 ft. or less). The extended-life oil-free pump technology reflects Bostitch's focus on tradespeople who measure compressor value by total lifetime performance. The included SmartPoint 18 GA Brad Nailer (BTFP12233) showcases Bostitch's specialty expertise in fastening tools, with precision features like its SmartPoint Technology for easy nail placement without compressing the contact trip, selectable trigger system that converts from sequential to contact operation, tool-free jam release mechanism, and Dial-A-Depth® Control for precise countersinking of the fastener.
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Type | Portable |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Color | Yellow/Black |
| Wheels | No Wheels |
| Max PSI | 150 psi |
| Start Type | Electric |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | BXCM1KIT18SP |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Bostitch |