Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WB985787

MPN #: 1320

UltraTech Ultra-Spill® Bladder System Containment Deck 1320 P1 1-Drum

Product Description
Hidden Containment Bladder Automatically Unfurls to Capture Large Spills or Drum Leaks.

Low-profile, polyethylene containment deck captures small spills and leaks in the sump, but also it features an integral 66 gallon bladder to capture catastrophic leaks. As larger leaks flow into the bladder through a bulkhead fitting, the rugged, double layer polyethylene bladder automatically unfurls through the protective "trap door" to safely contain the spill. Low 5-¾" deck height is the same as a standard wooden pallet, allowing drums to be jockeyed onto the spill deck when drum handling equipment is not available. Applications include satellite waste collection, drum dispensing stations, and storage of virgin chemicals or hazardous waste. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.

PRICE
$309.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
309.95
Buy 6+ units
299.95Save $10.00 (3%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-7/8 in
Width30-1/2 in
Height5-3/4 in
Weight Capacity1500 lbs
Weight27 lbs

Product Details

Assembly RequiredYes
TypeContainment Platform with Bladder
ColorYellow
DrainNo
Fork EntryNo Pockets
Country of OriginUNITED STATES
Capacity77 gal
MaterialPolyethylene
DescriptionDrum Platform with Deck
Drum Capacity1
Manufacturers Part Number1320
Product TypeSpill Deck Bladder System
BrandUltraTech

Warranty

Warranty5-Year Warranty excluding Bladder System yr