- Functions like other spill decks / platforms but disassembles into smaller components when not in use - saves valuable storage space and shipping costs.
- Outer yellow sump is constructed of heavy-duty, 18.5 oz. PVC material - folds/ rolls down easily for convenient storage.
- Decks can be connected with optional Bulkhead Fittings to create a custom spill containment area.
- Incidental spill and leaks are contained within the sump. In the case of a catastrophic spill, the bladder (included with Spill Deck Bladder System Model) will automatically deploy providing an additional 66 gallons of capacity.
- Polyethylene grating is easily removed for quick clean-up.
- Quick and easy to assemble.
- Custom sizes and colors available.
- Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175
UltraTech Ultra-Spill Deck® 1360 P1 Flexible Model Bladder System (1-Drum)
Write a Review
|
Questions & Answers (0)
Product Description
Low Profile, Low Cost Spill Containment Helps Meet Regulations -Takes Up Minimal Storage/Shipping Space
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 24 in |
| Height | 5 in |
| Weight Capacity | 1500 lbs |
| Weight | 15 lbs |
Product Details
| Assembly Required | Yes |
| Type | Containment Deck |
| Color | Yellow |
| Drain | No |
| Country of Origin | UNITED STATES |
| Capacity | 77 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 1 |
| Manufacturers Part Number | 1360 |
| Product Type | Flexible Spill Deck |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr excluding Bladder System |