UltraTech Ultra-Spill® Collector 1043 Flat Bottom Style with Drain
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Secondary Container provides Maximum Protection for the Inner Drum.
Spill collectors are used in applications including satellite waste collection, general storage of chemical drums, and portable drum pumping stations. Rugged polyethylene design offers excellent protection to help meet spill safety standards. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Flat Bottom Model features a top flange that is designed to be lifted easily by a forklift, or may be wheeled around using the Optional Dolly.
Spill collectors are used in applications including satellite waste collection, general storage of chemical drums, and portable drum pumping stations. Rugged polyethylene design offers excellent protection to help meet spill safety standards. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Flat Bottom Model features a top flange that is designed to be lifted easily by a forklift, or may be wheeled around using the Optional Dolly.
PRICE
$259.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 34 in |
| Height | 27.25 in |
| Weight Capacity | 1200 lbs |
| Weight | 27 lbs |
Product Details
| Assembly Required | Yes |
| Type | Containment Sump |
| Color | Yellow |
| Drain | Yes |
| Country of Origin | US |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | 1 Drum Basin |
| Drum Capacity | 1 |
| Manufacturers Part Number | 1043 |
| Product Type | Tray |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |