Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB721341

MPN #: 1000

UltraTech Ultra-Spill Pallet® 1000 - 4 Drum with No Drain

Product Description
Spill Pallets are Built for Heavy Loads and Convenient Handling.

High load capacity 6,000 lbs. for 4-Drum Model. Bright, safety yellow sidewalls are translucent, offering convenient visual leak detection. 100% polyethylene construction compatible with abroad range of chemicals, including acids and corrosives. Meets SPCC, EPA Container Storage Regulation 40 CFR264.175 and UFC Spill Containment Regulations. 5 Year Limited Warranty.

PRICE
$489.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
489.95
Buy 6+ units
459.95Save $30.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width53 in
Height11-3/4 in
Weight Capacity6000 lbs
Weight90 lbs

Product Details

Assembly RequiredNo
TypeContainment Pallet
ColorYellow
DrainNo
Fork Entry4 Way
Country of OriginUS
Capacity66 gal
MaterialPolyethylene
DescriptionDrum Platform with Deck
Drum Capacity4
Manufacturers Part Number1000
Product TypeSpill Pallet
BrandUltraTech

Warranty

Warranty5 Yr yr