Justrite® 28675 2 Drum EcoPolyBlend™ DrumShed™
Write a Review
|
Questions & Answers (0)
Product Description
Safe, compliant eco-friendly storage for drums.
EcoPolyBlend™ DrumSheds™ feature a weather resistant, robust design made of eco-friendly 50% recycled polyethylene. Convenient roll top doors allow access from front or rear. Wide door opening of 52" (1321mm) accepts palletized loads. The leak proof pallet sump meets EPA and SPCC requirements and has removable, durable deck grating for easy clean up of spills. A spacious interior offers ample headroom for adding funnels or pumps. Safety features include grounding capability, integral anchor bolt locations for wind resistance, and molded in lugs which accept padlocks for security. Forklift pockets front and back make it easy to relocate empty sheds. Ships fully assembled. Includes a limited warranty of 1 year.
EcoPolyBlend™ DrumSheds™ feature a weather resistant, robust design made of eco-friendly 50% recycled polyethylene. Convenient roll top doors allow access from front or rear. Wide door opening of 52" (1321mm) accepts palletized loads. The leak proof pallet sump meets EPA and SPCC requirements and has removable, durable deck grating for easy clean up of spills. A spacious interior offers ample headroom for adding funnels or pumps. Safety features include grounding capability, integral anchor bolt locations for wind resistance, and molded in lugs which accept padlocks for security. Forklift pockets front and back make it easy to relocate empty sheds. Ships fully assembled. Includes a limited warranty of 1 year.
PRICE
$3,619.28
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-3/4 in |
| Width | 58-1/2 in |
| Height | 75-1/4 in |
| Weight Capacity | 2500 lbs |
| Weight | 285.3 lbs |
Product Details
| Assembly Required | No |
| Type | Hardcover Containment Pallet |
| Color | Yellow |
| Drain | No |
| Style | EcoPolyBlend DrumShed |
| Capacity | 67 gal |
| Material | Polyethylene |
| Drum Capacity | 2 |
| Manufacturers Part Number | 28675 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC, NFPA 1 Fire Code, OSHA |