Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraTech

Model # :WBB2214179

MPN #: 1182

UltraTech Ultra-Spill Pallet® 1182 - 4 Drum Steel Spill Pallet - 68 Gallon Capacity

Product Description
Steel pallets meet spill containment regulations for chemicals and flammable liquids.

Features:
  • Spill pallets provide secondary containment for chemicals and hazardous materials - leaks and spills are captured before they can harm the surrounding environment.
  • Heavy-duty, 14-gauge galvanized steel construction provides years of service and excellent chemical resistance - will not melt or deform from extreme heat or fire.
  • 100% leak free tested
  • Forkliftable for easy handling and transport.
  • Removable grating for easy clean-up and maintenance.
  • Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.
PRICE
$1,079.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4 in
Width47-1/4 in
Height13-1/4 in
Weight Capacity3875 lbs
Weight177.6 lbs

Product Details

Assembly RequiredNo
TypeSteel Containment Pallet
ColorSilver
DrainNo
Fork Entry4 Way
Country of OriginCANADA
Capacity68 gal
MaterialGalvanized Steel
DescriptionDrum Platform with Deck
Drum Capacity4
Manufacturers Part Number1182
Product TypeSteel Spill Pallet
BrandUltraTech