Neoprene Rubber Roll, Ultra Strength, 108"L x 36"W x 1/4" Thick, 70A, Black
Write a Review
|
Questions & Answers (0)
Product Description
This formulation is stronger and more durable than both standard and high strength neoprene for the most demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.
PRICE
$1,599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 ft |
| Width | 36 in |
| Thickness | 1/4 in |
| Tensile Strength | 2500 psi |
| Density | 1.35 g/cm³ |
| Tear Strength | 25 N/mm |
Product Details
| Color | Black |
| Material Temperature Range | -30 to 250 °F |
| Durometer | 70A |
| UV Resistance | Good |
| Compression Set | 0.28 |
| Material | Neoprene |
| Description | Ultra Strength Neoprene Rubber Roll No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-NUS70-342 |
| Backing Type | Plain |
| Grade | Ultra Strength |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Shape | Roll |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 BC 717 |