Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eSenLite

Model # :WBB3086456

MPN #: EEBPTL2235W-RC

eSenLite® 2x2ft 35W 4550 LM LED Ceiling Panel Troffer Light 3000-5000K CCT Dim by Remote, 2 PK

Product Description
eSenLite® innovated dimmable (0-4200 Lumens or 0-6300 Lumens) and color selectable (3000-5000K, factory default: 4000K), ultra-thin standard LED ceiling troffer panel light provides exceptional performance and market leading quality while saving energy. Designed with maintenance free Integrated 3rd generation LED illuminators ensure up to 80,000 hours life cycles. It features a unique light fixture structure, side view emitting, high transmittance LGP and illumination uniformity. The soft light can relieve eye fatigue, and it is shadow free. The LED panel is dimmable (0-4200 lm or 0-6300 lm ) and color selectable (3000-5000K, factory default: 4000K). Easy for most commercial installation as new lighting project or can replace your existing old-dated fluorescent troffer lights. The lighting brightness and LED color can be easily adjusted by optional hand hold wireless 2.4 GHz remote and/or wall mount controller as well compatible with 0-10V standard dimmer. Applications include offices, conference/meeting rooms, classrooms, show rooms, working shop/studio and more.

Features:
  • Operating flexibility: dimmable either with standard 0-10V dimmers (as low as 1% with smooth adjustment) or with remote control (EEFPTL-RC-W/EEFPTL-RC-H/EEFPTL-ACRC-W as option)
  • Wide operating voltage: 110-227VAC/50-60Hz, worldwide AC power source compatible
  • Installation: drop this ultra-light panel right on the lay-in T-bar ceiling, easily recess the panel while replace old fixtures or for new construction project
  • Application: Not just for standard T-bar ceiling, also prefect for surface and wall mount decoration, A.D. post lighting and hanging lighting
  • Slim CREE design and unique: enjoy a perfectly distributed light that is completely shadow less from the EDGE-LIT LED GREE technology, complete uniformity and not hot spots, as well as has ability with remote control (RC capability) pre-set or manually setup its brightness, illuminating color and plus more features
  • 40W, 4200 lm for 4' x 1' and 2' x 2' panels; 60W, 6300 lm for 4' x 2' panels
  • Each box comes with 2 pieces of LED panels; and each box of 4' x 2' panels come with one free handheld remote control
  • Dimmable with 0-10V dimmer
  • Color selectable by remote control (option) from 3000-5000K for your lighting applications
  • Rated lifetime: 80,000 hours (73-years)
  • Save money: not only well built it with low power consumption lighting fixture and also eligible for Nationwide Rebates
  • Frames and Hanging Kit Not Included, Can be purchased as Optional Accessories


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Depth1.2
Height24 in
Weight7 lbs

Product Details

Mounting HardwareYes
For Use WithT-Bar Ceiling, Surface & Wall Mount Decoration, A.D. Post & Hanging Light
Power Source110-227VAC
Mounting LocationCeiling
Wattage35 W
MaterialAluminum, ABS
Made in the USANo
Degree of ProtectionIP40
Manufacturers Part NumberEEBPTL2235W-RC
Lumens4550
BrandeSenLite
TypeLED Panel
Lamp IncludedYes
Average Life10+ years hr
Color Temperature3000-5000 K
ColorWhite
Number of Lights1
Lamp CodeLED
DescriptionLumens LED Ceiling Panel
Bulb TypeIntegrated LED

Warranty

Warranty5 yr