Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WB985828

MPN #: 1036

UltraTech Ultra-Utility Tray® 1036 - 30 Gallon Capacity

Product Description
Keep Drips and Spills off Warehouse and Factory Floors!

Containment tray keeps floors clean and safe by catching drips and spills. Heavy duty polyethylene construction will not rust of corrode, and a ribbed base helps keep cans, pails and other containers elevated above the leaking fluid. Trays nest for compact storage. 5 Year Limited Warranty.

Outside: 52" x 44" x 4" (1320.8mm x 1117.6mm x 101.6mm)

Inside: 48" x 40" x 3.5" (1219.2mm x 1016mm x 88.9mm)

PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width44 in
Height4 in
Inside Length48 in
Inside Width40 in
Inside Height3.5 in
Weight19 lbs

Product Details

Assembly RequiredNo
TypeUtility Spill Tray
ColorBlack
DrainNo
Country of OriginUS
Capacity30 gal
MaterialPolyethylene
Manufacturers Part Number1036
Product TypeTray
BrandUltraTech

Warranty

Warranty5 Yr yr