Rust-Oleum Ultra-Wear Anti-Slip Additive - White Aluminum 213898 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Use with industrial floor coatings to achieve greater durability and an anti-slip surface. Blend one bag per gallon. White aluminum finish.
PRICE
$92.00 Sold in packages of 4 / $23.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 lbs |
Product Details
| Type | Additive |
| Size Type | Bag |
| Package Quantity | 4 |
| Description | Ultra-Wear Anti-Slip Additive |
| Color | White |
| Manufacturers Part Number | 213898 |
| Brand | Rust-Oleum |