Ultra-Drain Guard®, Recycled Model keeps oil and sediment from entering catch basin with environmentally friendly inserts. The Ultra-Filter-Tex® material that the Recycled Model is made from is 100% recycled material and is excellent at removing oil, gas and other hydrocarbons from water flow. It's also hydrophilic (attracted to water), so it allows water to pass through very quickly. It has superior water flow (151 gal/ft.2) together with built-in overflow ports that prevent ponding and flooding. The Ultra-Filter-Tex® material captures silt and sediment from runoff in addition to absorbing hydrocarbons. Quick and easy installation- simply lift catch basin grate, lower Drain Guard in place and replace the grate. Helps comply with NPDES, 40 CFR 122.26 (1999), SWPPP and TMDL requirements.
UltraTech 9378 Ultra-Drain Guard®, Recycled Model, 48" x 36" x 18"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 18 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Filter Type | Oil & Sediment |
| Oil Capacity | 1.26 gal |
| Material | Made of 100 Percent Recycled Materials |
| Manufacturers Part Number | 9378 |
| Installation Type | Place Under Grate |
| Shape | Rectangle |
| Brand | UltraTech |
| Type | Drain Guard |
| Color | Gray |
| Series | Ultra-Drain Guard® |
| Filter Material | Recycled Materials |
| Frame Type | Skirt |
| Capacity/Absorption Gallons | Up to 40 Lbs. of Sediment lbs |
| Style | Recycled |
| Drain Type | Storm Drain |
| Country of Origin | GT |
| Reusable | No |
| Description | Ultra-Drain Guard®, Recycled Model, 1 Pack |
| Package Quantity | 1 |
Compliance & Certifications
| Certifications | 40 CFR 122.26, NPDES, and TMDL |