Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219479

MPN #: 9938

UltraTech Ultra-Self Bailer®, Large Replacement Filter, 16" x 6"

Product Description
Passively filter hydrocarbons from stormwater in outdoor containment products.

Outdoor spill containment presents a challenge that is not seen indoors…rain. Unless outdoor spill containment is covered / protected from the elements, it is susceptible to rainfall. If a containment unit's sump gets filled up with rainwater, it loses its capacity to contain spills. In other words, for every gallon of rain in the sump, there is one less gallon of chemical / fuel / hazmat that can be contained.

The Ultra-Self Bailer® is designed to attach to any spill containment unit, typically by a bulkhead fitting. Rainwater drains through the bulkhead fitting and any residual oil, gas or other hydrocarbons is removed by the filter media inside of the unit, allowing only clean water to exit. In the event of a spill, the media swells, completely sealing off the self bailer preventing any liquid from escaping.

Features:
  • The best protection for non-monitored containment sites
  • Helps eliminate problems associated with the collection of rainwater in outdoor containment products
  • Simple installation - can be connected to almost any UltraTech containment product
  • Hydrocarbon "sheens" and modest spills are captured - clean stormwater drains through the outflow port
  • Larger or concentrated spills activate "auto shut-off" mechanism
  • Manual shut-off valve can be used to secure all draining operations, change out the filter cartridge
  • Filters are quickly and easily replaced
  • PVC construction - will not rust or corrode


PRICE
$369.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width6
Height6 in
Weight4 lbs
SizeLarge

Product Details

TypeReplacement Filter
ColorWhite
SeriesUltra-Self Bailer
Filter MaterialProprietary
Filter TypeHydrocarbons & Oil
Country of OriginUS
ReusableNo
MaterialPVC
Package Quantity1
Manufacturers Part Number9938
BrandUltraTech