Ultra-Gutter Guard® keeps sediment and other debris out of curb inlets. It is manufactured from recycled synthetic fibers and designed to filter out silt and other debris from stormwater before it drains into curb inlets. With built-in overflow ports, it allows water to pass through during major rainfall events, to protect against clogging. No installation is required; simply place in front of curb inlet with at least a 12" overlap on each side. It is available in various lengths and is washable and reusable. It helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL, BMP and SWPPP requirements. Made in the USA.
UltraTech 9322 Ultra-Gutter Guard®, 9" dia. x 12' L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 9 in |
| Height | 9 in |
| Weight | 22 lbs |
| Diameter | 9 in |
Product Details
| Assembly Required | No |
| Type | Gutter Guard |
| Color | Gray |
| Series | Ultra-Gutter Guard® |
| Filter Material | Recycled Synthetic Fibers |
| Filter Type | Sediment & Debris |
| Drain Type | Curb Drain |
| Country of Origin | UNITED STATES |
| Reusable | Yes |
| Material | Recycled Materials |
| Description | Ultra-Gutter Guard® 9" Dia. X 12' L |
| Package Quantity | 1 |
| Manufacturers Part Number | 9322 |
| Installation Type | Set In Place |
| Shape | Rectangle |
| Brand | UltraTech |
Compliance & Certifications
| Certifications | 40 CFR 122.26, NPDES, and TMDL |