Ultra-Inlet Guard Plus® protects drains and inlets without lifting and grates. Heavy-duty non-woven, geotextile material effectively removes oil and sediment from rainfall. It keeps dirt, sand, sediment, trash and debris out of drains. Quick and easy installation using built-in magnets so there is no more lifting of heavy catch basin grates. Custom sizes also available. The heavy-duty material allows up to 92 gal/ft2/min. through drains and helps to remove oil and other hydrocarbons from the stormwater flow. Low profile design can be driven over and is unobtrusive to traffic and personnel. It includes built-in overflow ports to help prevent flooding and/or ponding during heavy rainfall. It helps comply with NPDES, 40 CFR 122.26 (1999), TMDL, BMP and SWPPP requirements.
UltraTech 9160 Ultra-Inlet Guard Plus®, Oil & Sediment, 24' x 24"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Flow Rate | 192 GPM |
| Type | Inlet Guard |
| Color | Black |
| Series | Ultra-Inlet Guard Plus® |
| Filter Material | Non-Woven, Polypropylene Geotextile |
| Filter Type | Sediment & Debris |
| Frame Type | Magnets |
| Style | Standard |
| Drain Type | Street drains, combinations drains, and trench drains |
| Country of Origin | GT |
| Reusable | No |
| Material | Geotextile |
| Description | Ultra-Inlet Guard Plus®, 24" X 24" W/Overflow Port |
| Package Quantity | 1 |
| Manufacturers Part Number | 9160 |
| Installation Type | Magnets |
| Shape | Square |
| Brand | UltraTech |
Compliance & Certifications
| Certifications | 40 CFR 122.26, NPDES, and TMDL |