Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219400

MPN #: 8921

UltraTech Ultra-Drain Guard®, Economy Adjustable Frame Model, 25" - 29" x 25" - 29"

Product Description
A catch basin insert that adjusts to the size of the storm drain.

There are many different models of Ultra-Drain Guard® most of which are held in place by the weight of the grating.

Pinching the fabric of the Ultra-Drain Guard® between the grating and the catch basin's opening is very effective. However, the excess material that is left is not always desirable.

That material can be trimmed but for those who would like a clean/unnoticeable/trim-free installation, the Ultra-Drain Guard®, Economy Frame Model is a great solution! Added bonus? It stays put, even when the grating is removed.

Features:
  • Metal frame quickly adjusts to fit most drains - keeps the Ultra-Drain Guard® in place, even when grating is removed
  • Removes up to 0.5 gallons of hydrocarbons as well as dirt, sand, and other contaminants
  • Adjustable catch basin insert quickly re-sizes to fit almost any storm drain – no trimming of excess fabric required
  • Quick and clean installation – no measuring or trimming required
  • Weight Capacity: Up to 40 lbs.


PRICE
$50.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 - 29
Width25 - 29
Height14 in
Weight2 lbs
Size25" x 25" x 14" to 29" x 29" x 14"

Product Details

TypeDrain Guard
ColorBlack
SeriesUltra-Drain Guard
Filter MaterialNon-Woven Polypropylene Geotextile
Filter TypeSediment
Frame TypeAdjustable
Capacity/Absorption GallonsUp to 0.5 of Oil gal
StyleEconomy Frame Adjustable
Drain TypeStorm Drain
Country of OriginGT
ReusableNo
MaterialNon-Woven Polypropylene Geotextile
Package Quantity1
Manufacturers Part Number8921
ShapeRound
BrandUltraTech