Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB666778

MPN #: 1803

UltraTech 1803 Ultra-Sidewinder®, 1 Ft. Extension, Black

Product Description
Ultra-Sidewinder®, 1' Ft Extension, Black

The Ultra-Sidewinder Cable Protection System™ is an innovative new solution for protecting cables run across a floor. The new design articulates left and right, which allows the system to turn corners and adapt to the layout of the room, while maintaining full protection for the cables and trip protection for pedestrians.

Features

  • The cables can be left in the system and coiled around a three foot diameter for the ultimate in portability, or left in place indefinitely
  • Articulating pieces offer flexible design
  • Curves, corners and s-curves are easily made while maintaining a completely flat profile
  • Modular design makes it easy to reconfigure, repair, and replace targeted segments, even while the cable remains connected
  • Simple "snap in" assembly
  • No tools or cutting required
  • Assembled system (with cord in place) can be coiled for easy portability and transport
  • Fully customizable length from 4.5" to an unlimited length
  • Dimensions: 12" X 3" X 3/4"
  • Weight: 0.5 Lbs.
PRICE
$18.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/8 in
Width3 in
Height3/4 in
Weight0.5 lbs

Product Details

TypeDrop Over Cable Protector
MaterialPlastic
Package Quantity1
DescriptionUltra-Sidewinder® 1' Ft Extension, Black
ColorBlack
Manufacturers Part Number1803
BrandUltraTech

Compliance & Certifications

Certifications29 CFR 1910