Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Williams

Model # :WBB3191345

MPN #: JHWH-115B

Williams® 3/4" Drive Extension, 16"L, Black

Product Description
Features:
  • Chrome plating provides increased protection from rust and corrosion
  • Ball and spring socket retention


PRICE
$62.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Weight3 lbs
Drive Size3/4 in
Size16 in

Product Details

TypeDrive Extension
RatchetingNo
ColorBlack
Manufacturers Part NumberJHWH-115B
BrandWilliams