Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3137026

MPN #: FRM-1010II

Sealer Sales® Impresse Band Sealer w/ Vertical, Right Feed & Solid Ink Coding

Product Description
Our newest addition to our band sealer product line providing the best combination of elegance and functionality in one unit. FRM-1010 provides a 15mm seal width, the widest seal available! FRM-1010 is a heavier duty model compared to our CBS and HLM band sealer lines and offers the best sealing quality on the market.

FEATURES:
  • Vertical configuration with minimum and maximum bag height when bag filled: Min: 7. 8" / Max: 12. 0"
  • Durable stainless steel
  • Easy to operate - minimal operator training
  • Fast warm up time
  • Solid state temperature controller to maintain seal bars at proper temperature for consistent seal quality
  • Fully adjustable conveyor (the conveyor height and depth in relation to seal bars can be adjusted)
  • Motorized rubber conveyor for speed control
  • Knurled pressure rolls with variable pressure adjustment
  • One pair each of cooling and heating blocks
  • Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
  • Dry ink coding allows for printing on the seal line
  • Unit feeds right to left
  • Equipped with an emergency stop button
  • Manufacturer's spare parts kit includes:: PC Board, PTFE belt, wheel belt, fuse, motor brush, heating element, silica gel ring, silicone pin, tweezers, and typesets (numbers 0-9 and letters EXP, MFD)
  • Unit ships via LTL freight only. Call for freight rates


OPTIONAL FEATURES:
  • Stainless steel stand for horizontal models
  • Dry ink coding – Font size - 10. 5PT
  • Digital counter to keep track of sealed packages


PRICE
$3,275.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width25 in
Height18 in
Seal LengthContinuous
Seal Width8mm
Thickness20 mil

Product Details

Assembly RequiredYes
Operating Speed0 - 472 Inches/Minute
Heat TypeDirect Heat
PrintDry Ink
For Use WithBags
Sealing Speed0 - 472 Inches/Minute
Wattage750 W
FeedRight to Left
Manufacturers Part NumberFRM-1010II
BrandSealer Sales
TypeBand Sealer
ColorStainless Steel
Amperage6.81 A
SeriesFRM Series
Voltage110 V
DescriptionVertical Band Sealer
Package Quantity1
ImpulseDirect Heat

Warranty

Warranty6 mo