THE POWER OF CREST ULTRASONICS ; The POWERSONIC model P230HT-45 @ 230v is a ¾ gallon ultrasonic heated cleaner comes equipped with a Digital display 0-99 minute timer and a thermostat range of 20-80 degrees Celsius (175 degrees Fahrenheit) with 200 watts of heat. With an ultrasonic power top output of 80 watts on average and a frequency of 45 kHz with a sweep of +/- 1.5 kHz. ; CREST ULTRASONICS BRINGS MORE POWER TO YOU IN A SMALL FOOTPRINT : The Powersonic P230H-45 ultrasonic cleaning unit comes with a 2 year parts and labor warranty. Crest's Powersonic rugged industrial-strength performance gives you consistent quality at a benchtop price. Crest's exclusive Powersonic feature ensures uniform cleaning throughout the tank by sweeping the ultrasonic frequency 3 kHz, creating overlapping ultrasonic waves. This eliminates inconsistent cleaning due to hot spots (areas of intense ultrasonic activity) in the cleaning solution, caused by the unvarying or "standing" waves produced by conventional ultrasonic power supplies. ; CLEANS LIKE NO OTHER BENCHTOP AVAILABLE! ; When the Powersonic ultrasonic energy is introduced into a cleaning solution, cavitation, the foundation of ultrasonic cleaning, occurs. Ultrasonic energy causes alternating patterns of low and high pressure phases. During the low pressure phases, bubbles, or vacuum cavities, form. In the subsequent high pressure phases, these bubbles implode violently. This is called cavitation. Cavitation provides an intense scrubbing action that leads to unsurpassed cleaning speed and consistency when compared with simple soaking or immersion with agitation. Additionally, the bubbles are small enough to penetrate even microscopic crevices, cleaning them thoroughly and consistently. As a result, ultrasonic cleaning is one of the most highly effective and efficient methods you can use for cleaning a wide array of parts. Many features that add value to your investment have been engineered into Crest's benchtop cleaners. ; With CERAMICALLY ENHANCED TRANSDUCERS and an all stainless steel enclosure that resists damage and cracking from chemical spills, the Powersonic line stands above all other brands. Having a sweep frequency of 45 kHz and adjustable timer and controlled heaters to ambient to 80°C for excellent results. All models meet FCC requirements along with being ETL/CSA third party approved. ; THE DRIVING FORCE IS THE POWER SOURCE ; For over 47 years, CREST ULTRASONICS technology has been used successfully from industrial to a vast array of biomedical cleaning systems. That same high-performance technology has been transferred to the Crest Powersonic line of benchtop cleaners. Ceramically Enhanced Industrial Transducers, like those used in Crest Ultrasonics commercial Powersonic product line , provide greater cleaning power and reliability compared to conventional wafer type transducers. Although the industrial stack transducer has been acknowledged as superior in terms of manufacture, along with providing reliability and performance, most other benchtop cleaners have always relied on wafer thin discs to produce ultrasonic energy. Crest has brought the superior performance of full-wave 45 kHz Ceramically Enhanced Industrial Transducers to the Benchtop line. What's more, all units are supplied with digital heat control and timers. If you compare other benchtop cleaners, be sure to compare features... because there really is no comparison.
Ultrasonic Table Top Part Cleaning System - Digital Timer/Heat, .75 Gal, 45 kHz, 230V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,425.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 9.5 x 5.25 x 4 in |
Product Details
| Voltage | 230 V |
| Description | Ultrasonic Table Top Parts Cleaning System |
| Features | Digital Timer/Heat |
| Manufacturers Part Number | 0230PH045-2 |
| Timer | 0-99 Minutes, Continuous-Operation |
| Ultrasonic Power | 80W |
| Volume (Gal/L) | .75 / 2.8 |
| Brand | Crest Ultrasonics |
| Frequency | 45 k Hz |
| Heat Power | 200W |
Warranty
| Warranty | 2 Years Parts & Labor |