Grosfillex® Umbrella Base with Wheels - Concrete - 84 Lbs. - Bronze Mist
Write a Review
|
Questions & Answers (0)
Product Description
• Cement filled base encased in resin cover
• Built in handle and heavy duty rollers for convenient portability
• Adjustable stem reducer fits various umbrella poles The 84 lb. freestanding cement filled umbrella base with resin cover and wheels is wide and heavy for extra stability. Features a built-in handle for convenient portability and 3 heavy-duty rollers for ease of movement. Adjustable stem reducer to fit umbrella poles from 1" to 2" in diameter. Optional RTA glides to clear the base from the deck surface and facilities it's cleaning. This base will not rust or mark your deck. U.V. resistant and easy to clean with soap and water.
• Built in handle and heavy duty rollers for convenient portability
• Adjustable stem reducer fits various umbrella poles The 84 lb. freestanding cement filled umbrella base with resin cover and wheels is wide and heavy for extra stability. Features a built-in handle for convenient portability and 3 heavy-duty rollers for ease of movement. Adjustable stem reducer to fit umbrella poles from 1" to 2" in diameter. Optional RTA glides to clear the base from the deck surface and facilities it's cleaning. This base will not rust or mark your deck. U.V. resistant and easy to clean with soap and water.
PRICE
$299.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 16 in |
| Weight | 84 lbs |
Product Details
| Assembly Required | No |
| Type | Mobile Umbrella Base |
| Color | Bronze |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | US608437 |
| Shape | Round |
| Brand | Grosfillex |
Warranty
| Warranty | 1 Year |