Ergodyne® Shax 6192 Replacement Umbrella Stake, 2.05 lb., Silver
Write a Review
|
Questions & Answers (0)
Product Description
The Shax 6192 Umbrella Stake secures an umbrella firmly into the ground and provides steady shade and reliable protection.
To install, firmly anchor the stake into grass, dirt, or any soft surface. Then, slide the umbrella into the stake and tighten the screws to secure it in place. The powder-coated steel stake is built for long-lasting durability and can withstand harsh environments.
This anchor is compatible with the Shax 6100 Lightweight Work Umbrella (sold separately)
We stand behind everything we make and guarantee our products to be free of defects in materials and workmanship to the original purchaser for two years. That said, damage, abuse, and/or normal wear are not covered.
To install, firmly anchor the stake into grass, dirt, or any soft surface. Then, slide the umbrella into the stake and tighten the screws to secure it in place. The powder-coated steel stake is built for long-lasting durability and can withstand harsh environments.
This anchor is compatible with the Shax 6100 Lightweight Work Umbrella (sold separately)
We stand behind everything we make and guarantee our products to be free of defects in materials and workmanship to the original purchaser for two years. That said, damage, abuse, and/or normal wear are not covered.
PRICE
$24.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 16-5/16 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Series | 6192 |
| Manufacturers Part Number | 12992 |
| Shape | Triangle |
| Brand | Ergodyne |
Warranty
| Warranty | 2 Years |