Coffee Pro OGFCPU13 Unbreakable Decaf Coffee Decanter, 12-Cup/Stainless Steel/Polycarbonate
Write a Review
|
Questions & Answers (0)
Product Description
Coffee Pro OGFCPU13-Unbreakable Decaf Coffee Decanter, 12-Cup/Stainless Steel/Polycarbonate
Unbreakable stainless steel and polycarbonate construction, with plastic orange color-coded handle. Standard 12-cup capacity.
Unbreakable stainless steel and polycarbonate construction, with plastic orange color-coded handle. Standard 12-cup capacity.
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 12-Cup oz |
| Material | Stainless Steel/Polycarbonate |
| Handle | Orange |
| Package Quantity | 1 |
| Description | Decaf Coffee Decanter |
| Manufacturers Part Number | OGFCPU13 |
| Brand | Coffee Pro |