Recycled clipboard is made from a high percentage of recycled polystyrene. EPA-registered, sanitized antimicrobial additive prevents germ growth. Design also features a built-in hanging hole and high-capacity clip that securely holds up to 1" of documents. Clipboard holds letter-size and A4-size documents.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Saunders Recycled Plastic Clipboard with Antimicrobial Protection, 8-1/2" x 12", Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 12 in |
| Sheet Size | 8.5x11 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Green |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Clipboard with Antimicrobial Protection |
| Clipboard Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | SAU21604 |
| Sheet Capacity | 1" |
| Brand | Saunders |