Saunders Recycled Aluminum Forms Holder, Top Opening, 8-1/2" x 12", Silver
Write a Review
|
Questions & Answers (0)
Product Description
Top-opening form holder with storage compartment features an aluminum cover clip that holds approximately 1-1/2" of forms. Antimicrobial additive effectively reduces the formation of bacteria and fungi on the product. Storage compartment holds up to 30 completed forms. Form holder offers a 3/8" storage capacity. Patented clip system provides a high-tension clip with license/card holder and a self-locking latch that keeps the compartment securely fastened. Writing plate provides a firm surface for clear copies while protecting forms under the clip. Ideal for health-care workers, law enforcement and mobile professionals. Form holder is made of aluminum with a high percentage of recycled material.
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 12 in |
| Sheet Size | 8.5x11 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Silver |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Recycled Aluminum Forms Holder |
| Clipboard Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | SAU10017 |
| Sheet Capacity | 1-1/2" |
| Brand | Saunders |