Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manitowoc

Model # :WBB3077569

MPN #: UFP0200A

Manitowoc Undercounter Flake Ice Machine, 272 lbs/24 hrs prod, 50 lbs storage, Air Cooled

Product Description
Manitowoc UFP0200A Undercounter Flake Ice Machine with built in storage

Features:
  • Up to 272 lbs daily flake ice production
  • Up to 50 lbs ice storage capacity
  • Self-contained Air Cooled condenser
  • Small footprint undercounter unit
  • Flake ice has many uses including food display, salad bars, healthcare, and cold therapy/healthcare
  • High load maintenance free bearings for enhanced reliability
  • Heavy-duty stainless steel cabinet resists corrosion
  • Easy Access Door, slides up and out of the way


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$5,605.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19.69 in
Depth25.98 in
Height37.5 in
Pounds of Ice per 24 Hours272 lbs

Product Details

Storage Capacity50 lbs
Condenser TypeAir Cooled
TypeUndercounter, Stand Alone
ColorSilver
Amperage5.5 A
CoolingAir Cooled
Voltage115 V
Ice Cube TypeFlake
MaterialStainless Steel
Manufacturers Part NumberUFP0200A
Kilowatts per 100 lbs5.05 kW
BrandManitowoc

Warranty

Warranty3 Years Parts & Labor