Manitowoc Indigo NXT Full Cube Ice Machine & Water Dispenser, Air Cooled, 305 lbs./24 Hrs,2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
The Manitowoc Indigo NXT IDP0300A‑SFA292 pairs a full‑cube ice machine with a floor‑standing ice and water dispenser in a compact, all‑in‑one beverage solution. This 30"‑wide, air‑cooled, ENERGY STAR® rated system produces up to 305 lbs of full‑cube ice per day and features a dispenser with 180 lbs of storage, making it ideal for self‑service environments in healthcare, convenience stores, and foodservice operations.
3-Year parts-and-labor coverage on all other ice machine and dispenser components; 5-Year parts and 3-Year labor coverage on ice machine compressor; 5-Year parts and 5-Year labor coverage on ice machine evaporator
3-Year parts-and-labor coverage on all other ice machine and dispenser components; 5-Year parts and 3-Year labor coverage on ice machine compressor; 5-Year parts and 5-Year labor coverage on ice machine evaporator
PRICE
$10,145.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 66 in |
| Height | 115 in |
Product Details
| Storage Capacity | 180 lbs |
| Type | Ice & Water Dispenser |
| Color | Silver |
| Amperage | 9 - 15 A |
| Hertz | 60 Hz |
| Style | Floor Model |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Ice Cube Type | Full Cube |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | IDP0300A-SFA292 |
| Dispenser Type | Touchless |
| Brand | Manitowoc |
Warranty
| Warranty | 3 Years Parts & Labor yr |
Compliance & Certifications
| Certifications | CE, UL Listed, NSF Certified |