Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB2331339

MPN #: JT9-414800

JET® JDCS-505 Metal Dust Collector Stand 1/2 HP, 115V, 1Ph (20A)

Product Description

JET'S new Metal Dust Collection Stand is great for collecting abrasive dust from most brands Bench Grinders and Bench Top Belt & Disc Sanders.

Features:
  • Universal Metalworking Dust Collection Stand, fits ANY BRAND bench grinder and bench top belt & disc sanders
  • Turbo fan design provides a maximum of 472 CFM of air movement for effective metal dust collection
  • Non-sparking aluminum fan blade and housing eliminates the risk of fire during the collection of abrasive dust and chips
  • Two removable water pots gives you the Features of a pedestal stand along with all the benefits of a dust collector.
  • Chips and dust collect into a metal drawer that is easy to empty, and the high temperature filters are replaceable
  • ANY BRAND bench top belt, disc or combination machine can be mounted using the optional Universal Adapter Plate (414830)
  • Heavy-Duty 16 gauge steel construction
  • Four Adjustable Leveling Pads
  • Large On/off switch with safety key
  • CSA/CUS Certified
  • Max Static Pressure (WC): 2440
  • Static Pressure (WC): 748


PRICE
$1,849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width16 in
Height32-1/4 in
Weight110 lbs
Filter Size (W x L x D)6-3/4 x 2-5/8 x 13-1/2 in

Product Details

CFM472 CFM
Filter Efficiency90% @ 50 Microns
Horsepower1/2 HP
Sound Rating75 db @ 10 Ft
For Use WithAny Brand Bench Grinder, Benchtop Belt and Disc Sanders
Style TypeStand
Motor Voltage115 V
PhaseSingle
Manufacturers Part NumberJT9-414800
Motor Horsepower0.5 HP
Hose Size2 Inlets @ 3" in
BrandJET

Warranty

Warranty2 yr