Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145057

MPN #: 13122-001

Little Giant®Revolution 2.0 Multi-Position, Type IA - Extra Heavy Duty, 22ft

Product Description
Revolution™ 2.0, Model 22 - ANSI Type IA Articulated Extendable Ladder with Tip & Glide Wheels

Features:
  • Multi-position ladder converts to A-frame, extension, 90-degree, staircase and trestle-and-plank* scaffolding
  • Engineered with lightweight and durable aircraft-grade aluminum
  • Patented Rock Lock® adjusters allow for easy size adjustments and are made with cast aluminum for added durability and impact resistance
  • Integrated Ratchet® leg levelers** adjust independently to meet uneven terrain for a safer, more level climb
  • For extra comfort, the outer rungs are engineered to be wider than standard ladder rungs. Work for extended periods without foot fatigue
  • The Revolution™ 2.0 from Little Giant Ladder Systems® meets or exceeds all OSHA and ANSI standards and has a Type IA rating to hold 300 lbs.
  • Trestle brackets and Plank not included


PRICE
$769.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Height68
Weight Capacity300 lbs
Weight40 lbs
Height to Top Step/Platform186 in
Base Width27 in
Top Width18 in

Product Details

TypeArticulated Extendable Ladder
Number of Steps20
ColorSilver
Duty RatingType IA
Ladder TypeRevolution Extension Ladder
MaterialAluminum
DescriptionRevolution 2.0 Articulated Extendable Ladder
Manufacturers Part Number13122-001
BrandLittle Giant

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI