Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Blue
|
Questions & Answers (0)
Product Description
Steel springs reduce vibration transmission most efficiently as performance improves with larger deflections. Minimum deflection is 0.75" which increases with heavier loadings. Spring deflections are 2 - 6 times higher than the rubber products. IMF Unhoused Simple Spring Mount works best for indoor applications on lightweight equipment that does not have to be completely level and does not need to be bolted down. Max Load 162-210 LBS. 2"L x 2"W x 2-3/4"H Overall Dimensions.
PRICE
$42.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2.75 in |
| Weight Capacity | 210 lbs |
| Max Deflection | 1.00" |
| Load Capacity Range | 100 - 500 lbs |
| Diameter | 2.00 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Spring Hanger Mount |
| Color | Blue |
| Country of Origin | Import |
| Material | Rubber/Spring |
| Package Quantity | 1 |
| Manufacturers Part Number | IMF-X-210 |
| Brand | Mason Industries |