Ten-ply, Hygrade white cotton, cut-end design enhances durability while minimizing snags. Quick-drying, absorbent, slot pocket style with synthetic backing. Used for attaching a mop and dusting floors. Works with spray or liquid dust mop treatment and other solutions used to dust floors and add shine. Great for general purpose cleaning and wiping floor surfaces of various materials. Mop and dust mop frame are sold separately.
Boardwalk® Industrial Dust Mop Head, Hygrade Cotton, 48" x 5", White
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 48 in |
| Width | 5 in |
| Depth | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Cut-End |
| Material | Cotton |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | UNS 1348 |
| Brand | Unisan |
Related Products
Removes dust, dirt, hair and allergens from finished floors. Use with disposable Swiffer cloths (sold separately). Lightweight swivel head adjusts to get into hard-to-reach places. Use with dry or wet cloths. Mop handle breaks down into four parts for storage and to adjust length.
Clean up quicker with a high-quality, ultra-absorbent mop head. Cut-end design minimizes snags. Heavy-duty headband ensures secure attachment to handle. For use with clamp-style mop handles and wringer bucket (sold separately). Soft enough to clean delicate floors, yet durable enough to harsh chemicals and stains. Great for use in industrial settings, including restrooms, hallways, offices, lobby areas, kitchens and dining areas.
Break-in by soaking overnight. Ideal for general floor cleaning. Cotton provides excellent absorbency. Long fibers provide maximum efficiency to shorten cleaning time. Considered the highest quality, best value style. Has up to 8 times longer life and does a much better job in shorter time, reducing labor by as much as 50%. Features: 4-ply, recycled post-industrial cotton blend 1.25" cloth head band 50% recycled post-industrial polyester adds strength, reduces linting/fraying, and reduces break-in period Looped-end with 1/2" tail band to provide more durability and will not tangle ...
This dust mop head is sturdy and made from a four-ply cotton/synthetic blend. It has looped ends as well as reinforced backing ends and stress points for extra durability. Washable and reusable for added value and less waste. It is easy to use with a slot top/clip-on closure. Ideal for use on delicate, hard surfaces such as hardwood, laminate, tile and marble. Frame and handle are sold separately.
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. Features: Eliminate time wasted looking for specific cleaning tools and supplies with 5S. Improve the safety of your workplace and create a tidy and organized work environment. Tools Included: 11-1/2" Wide Metal Dust Pan 8" Soft Grey Flagged Counter Duster 13" Wood Handle W/ 2-1/2" Long Bristles 60" Wood Threaded Push Broom Handle W/ Lacquered Finish 24" Tampico Push Broom Head W/ ...