Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186435

MPN #: 345

Century 345, 5" Shaded Pole Motor - 1050 RPM 115 Volts

Product Description
Century 5" Shaded Pole Motor - 1050 RPM 115 Volts

  • Shaded Pole
  • Open Enclosure
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-1/4 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower1/6 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCW °
Motor RPM 60 Hertz1050 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage115 V
Phase1
Full Load Amps7 A
Manufacturers Part Number345
Compatible Part/Model NumberTrane MOT-6138
Rated RPM1050
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA