Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal

Model # :WBB1428064

MPN #: UNV74323

Universal 12-Sheet Deluxe Two- and Three-Hole Adjustable Punch, 9/32" Holes, Black

Product Description
Comfort and flexibility come together in this office essential

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$14.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2
Punch Size9/32"

Product Details

Number of Holes Punched2-3
Package Quantity1
Description12-Sheet Deluxe Two- and Three-Hole Adjustable Punch
ColorBlack
Manufacturers Part NumberUNV74323
Sheet Capacity12
BrandUniversal