Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accentra

Model # :WBB1614011

MPN #: 2188

Accentra Compact 3-Hole Punch 9/32" Punch Size with 12 Sheet Capacity

Product Description
Equipped with PaperPro technology, this three-hole punch easily and cleanly slices through up to 12 sheets with 50 percent less effort. Sleek, all-metal construction delivers long-lasting, premium performance. Integrated ruler and paper guide ensure consistent hole placement while the nonslip base provides extra stability during use. Built-in handle lock allows punch to be conveniently stored in drawers. Internal chip chamber empties through a rear door for neat disposal without having to remove the punch base. A portion of the proceeds from the purchase of this hole punch will be donated to cancer charities via the AMAX Spirit Foundation.

Features:

  • Number of Punch Heads: 3
  • Paper Punch Capacity: 12 Sheet
  • Throat Reach: 0.38"
  • Punch Size: 9/32"


PRICE
$31.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width3 in
Height1-5/8 in
Punch Size9/32"

Product Details

StyleManual Hole Punch
Number of Holes Punched3
Package Quantity1
DescriptionCompact 3-Hole Punch
ColorWhite
Manufacturers Part Number2188
Sheet Capacity12
BrandAccentra