Increase productivity with this durable three hole punch. Includes a helpful paper guide to better control punch placement and depth. Protected with an antimicrobial application which helps repel bacteria and preserve the integrity of the product by preventing bacteria and mold growth on the product itself, making this punch a great choice for any shared workspace. High capacity heavy-duty punch increases productivity by cleanly punching three holes in as many as 75 sheets. Metal construction and one-touch punch pad extend the life of the punch itself and the punch heads.
Swingline® 75-Sheet Heavy-Duty High-Capacity 3-Hole Adjustable Punch, 9/32" Holes, Putty/Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-7/16 in |
| Depth | 10-5/16 in |
| Height | 6-1/16 in |
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | High Capacity Heavy Duty Punch |
| Color | Gray |
| Manufacturers Part Number | SWI74550 |
| Sheet Capacity | 75 |
| Brand | Swingline |