- Spilfyter® Air Matrix pads are high performing industrial airlaid sorbents
- Hybrid products blending durable spunbond coverstocks with recycled synthetic core fibers to maximize absorbency and performance
- Premium pads feature SpilLock - small diameter super absorbent fibers that significantly increase absorption capacity
- The resulting material "locks" in fluids by creating a gel with the spilled liquid
- Laminated on both sides for strength and very low linting
- Presents with a soft feel and excellent drapability
- Effective alternative to meltblown polypropylene absorbents
- All Spilfyter® Air Matrix products are manufactured with post-industrial recycled fibers
Spilfyter® Universal Air Matrix Pad, Premium Weight, 16-3/4"W x 18"L, Green, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$81.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 16-3/4 |
| Absorbency Weight | Premium |
Product Details
| Type | Pads |
| Color | Green |
| Capacity/Absorption Gallons | 30 gal |
| Material | Spunbond/Airlaid |
| Description | Premium Universal Air Matrix Pads |
| Fluids Absorbed | Universal |
| Package Quantity | 100 |
| Manufacturers Part Number | UAMSL-72 |
| Container Type | Box |
| Perforated | Yes |
| Brand | Spilfyter |