Tork Universal Bath Tissue Roll with OptiCore®features patented two-part core technology and offers a unique combination of capacity, waste reduction, and quality. This quality tissue is 100% recycled and exceeds EPA guidelines for post-consumer waste. This embossed tissue is made with de-inking and bleaching processes free of chlorine and other harmful chemicals as well as features more than a 25% reduction in core material for environmentally preferable packaging. This high-capacity tissue is designed for government or other facilities that have mandates to be green. 25% less core material promotes environmental responsibility. OptiCore® technology reduces waste and cost by ensuring maximum use of each roll. High capacity: less maintenance and reduced risk of paper shortage Tork bath tissue has rapid breakup, ideal for all plumbing systems
For use with: Tork® Dispensers 565620, 565628, 565720, 565728, 565820, 565828
Tork® Universal Bath Tissue Roll with OptiCore, Septic Safe, White, 865 Sheets/Roll, 36/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Roll Diameter | 5-3/5 in |
| Size | 5-3/5" |
Product Details
| Style | 2 Ply |
| Number of Sheets | 865 Sheets/Roll |
| Package Quantity | 36 |
| Description | Standard |
| Manufacturers Part Number | 161990 |
| Brand | Tork |