Features:
- Individually wrapped rolls improve hygiene
- High-capacity rolls
- Bath tissue breaks up rapidly
- Easy Carry Handle Compatible with Tork T26 Twin Toilet Paper Roll Dispensers
This product will be restocked soon
Weights & Dimensions
| Width | 4 in |
| Roll Diameter | 5-2/5 in |
| Size | 5-2/5" |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1000 Sheets/Roll |
| Package Quantity | 36 |
| Description | Standard |
| Manufacturers Part Number | 110292A |
| Brand | Tork |