Scott® Essential provides reliable balance of efficiency, performance, and value. Scott® Coreless Standard Roll Toilet Paper gives your office a reliable washroom experience and allows fewer refills, less waste, and easy maintenance. As a coreless bath tissue with high-capacity features, each roll is nearly 50% longer than our standard roll bath tissue. As a sustainable toilet tissue, it eliminates the cardboard core and paper wrap. This product meets or exceeds EPA guidelines for minimum post-consumer waste content, It can be used in most coreless toilet paper commercial dispensers. Scott® Coreless Standard Roll Toilet Paper is compatible with the Kimberly-Clark Professional ICON dispensing system with interchangeable faceplate technology.
Scott® Essential Coreless SRB Bathroom Tissue, Septic Safe, 2-Ply, 1000 Sheet/Roll, 36 Rolls/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5-1/2" |
| Diameter | 5 in |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1000 Sheets/Roll |
| Package Quantity | 36 |
| Description | Coreless |
| Manufacturers Part Number | KIM04007 |
| For Use With | B259987; B2685052; B3180202; B3180203 |
| Brand | Scott |