Scott® provides reliable balance of efficiency, performance, and value. As a business owner, quality and cost-effectiveness are important in everything you purchase. With Scott® Professional Standard Roll bulk toilet paper, you can get the quality and performance you count on-and still stay within your budget. With the new paper design, our bath tissue is Unmistakably Scott® branded so you'll be recognized for providing the most well-known restroom brand in your facility. Plus, the bulk rolls are individually wrapped (they're protected until you're ready to use them) and fit with most universal toilet paper dispensers. These toilet paper rolls are designed to fit into universal, cored roll dispensers. If practicality, reliability and value top your list of criteria for bathroom supplies, trust Scott® Standard Roll Bath Tissue! Superior quality at value prices means that Scott® is always a great choice.
Scott® Essential 100% Recycled Fiber SRB Bathroom Tissue, Septic Safe, 473 Sheet/Roll, 80 Rolls
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4" |
Product Details
| Style | 2 Ply |
| Number of Sheets | 506 Sheets/Roll |
| Package Quantity | 80 |
| Description | Recycled |
| Manufacturers Part Number | KIM13217 |
| Brand | Scott |