Bowman® Universal Protective Wear Dispenser, 12.25"W x 10.13"H x 7.63"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protection Dispenser - Universal Boxed - Cap/Shoe Cover/Other Holds one box of caps, shoe covers, and miscellaneous items. Keyholes for wall mounting. Quartz Beige ABS Plastic. Made in the USA.
PRICE
$86.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 7-5/8 in |
| Height | 10-1/8 in |
| Weight | 8 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | PD100-0212 |
| Brand | Bowman |