- Kit includes: - FM403-0111: Face Mask Dispenser - Locking, Holds contents of four - five boxes of earloop or tie face masks or other items in bulk
- Locking pivot hinge lid
- Top loading, bottom dispensing
- Clear PETG Plastic - MP-070: Sign Holder - Vertical
- Holds any 8-1/2"W x 11"H sign
- Clear PETG Plastic - KS022-0020: Dual-Sided Floor Stand
- Assembly hardware included
- Column - Black Powder-Coated Aluminum
- Base - Black Powder-Coated Steel
- Anywhere public health and safety is a concern
- Earloop or tie face masks
- Made in the USA
Bowman® Public Safety Kit, 17"W x 17"D x 64-11/16"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$492.80
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
| Height | 64-11/16 in |
| Weight | 19.4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Public Safety Kit |
| Color | Black |
| For Use With | Anywhere Public Health And Safety Is A Concern |
| Style | Earloop or Tie Face Masks |
| Mounting Location | Floor Stand |
| Country of Origin | USA |
| Capacity | (4-5 Box) Masks |
| Number of Shelves | 1 |
| Material | Aluminum, Plastic |
| Description | Public Safety Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | BD120-0000 |
| Brand | Bowman |