- Respiratory Supplies Dispenser, Holds miscellaneous respiratory supplies
- Single compartment
- Holes for break away lock
- Hinged lid
- Keyholes for wall mounting
- Clear Polycarbonate Plastic
- Anywhere respiratory supplies are needed
- Holds bag valve mask, suction catheters, Yankauer suction tips, CPR masks, ET tubes, bite blocks, and more
- Item(s) no larger than 7-1/16"W x 6"D x 15-11/16"H
- Made in the USA
Bowman® Single Respiratory Supplies Dispenser, 7-1/2"W x 6-5/16"D x 18-1/4"H, Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$192.33
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 6-5/16 in |
| Height | 18-1/4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Respiratory Supplies Dispenser |
| Color | Clear |
| For Use With | Anywhere Respiratory Supplies Are Needed |
| Style | Respiratory supplies |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Single |
| Number of Shelves | 1 |
| Material | Polycarbonate, Plastic |
| Description | Single Respiratory Supplies Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | BK501-1211 |
| Brand | Bowman |