Malish Universal Clutch Plate
Write a Review
|
Questions & Answers (0)
Product Description
Malish Universal Clutch Plate - Nylon, Black - NP-9200
The NP-9200 Tru-Fit ® Universal Clutch Plate fits 17" & 20" Floor Machines and is Designed to Flex Vertically and Compress Horizontally to Reduce Machine Wobble and Operator Fatigue.
The NP-9200 Tru-Fit ® Universal Clutch Plate fits 17" & 20" Floor Machines and is Designed to Flex Vertically and Compress Horizontally to Reduce Machine Wobble and Operator Fatigue.
PRICE
$14.50
25
25
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 6-1/2 in |
| Height | 1 in |
| Weight | 0.5 lbs |
Product Details
| Material | Nylon |
| Package Quantity | 1 |
| Description | Reduces Machine Wobble & Operator Fatigue |
| Color | Black |
| Manufacturers Part Number | NP9200 |
| For Use With | Swing Buffer Type Floor Machines |
| Brand | Malish |