Torin Jacks Comalong With Me W/ 2 Hooks, 2 Ton - T32052
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 27-1/6 in |
| Width | 16-1/7 in |
| Height | 10-3/7 in |
| Weight Capacity | 4000 lbs |
Product Details
| Type | Cable Puller |
| Material | Steel |
| Package Quantity | 1 |
| Description | Comalong With Me |
| Manufacturers Part Number | T32052 |
| Brand | Torin Jacks |
Related Products
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on. The ratchet mechanism makes it easy to precisely adjust tension. Also, this item includes weather-resistant polyester straps 2 in. wide and 30 ft long with a working load limit of 3300 lb. All metal components are white zinc plated for corrosion resistance.
Master Lock® Universal Coupler Lock, Keyed Alike, Fits 1-7/8", 2" & most 2-5/16" Master Lock® locks are made of hardened steel to provide the maximum protection wanted. The advanced locking mechanism provides resistance to picking and prying. The Limited Lifetime Warranty provides peace of mind from a brand you can trust. Best used for automotive and towing, trailers, vans and moving trucks, as well as marine recreation.Rekeyable cylinder for keyed alike convenience. Advance locking mechanism resists picking and prying. Easy to install and remove. Resists rust and corrosion.
Buyers Products 2-Way Die-Cast Zinc Trailer Connector is a round terminal pin, truck-side connector. It attaches to your vehicle and is commonly used to make a power connection between the vehicle and a trailer mounted winch or electric tarp. It features a durable, die-cast zinc construction with a spring-loaded door to protect the terminals when not in use. Round terminal pins are configured in a horizontal or vertical pattern. Features Provides a secure electrical connection between your vehicle and trailer. Durable die-cast zinc construction. Built-in safety latch assures a secure ...
Buyers Products Retractable 6 Foot Standard Duty Ratchet Tie Down is ideal for quickly and easily securing small equipment ATVs, dirt bikes, and more. The durable blue nylon strap is 1 in. wide and carries a working load limit of 500 lb. The soft padded handle provides a comfortable controlled grip while securing your cargo. Also, the ratchet mechanism gives you precise control over the tension of the strap and it automatically retracts for tangle-free storage when not in use. The S-hooks are vinyl coated steel and help protect your cargo and equipment from scratches and easily attach to ...
The 7-Way Dual-Plug Trailer Connector from Buyers Products allows you to connect a trailer with either a 7-way flat pin connector or a 4 flat connector without the need for an adapter. The connector features an OEM adapter at the end of a 10 in. wire for a simple installation on vehicles with a factory installed connector for trailer plugs. Features Versatility of connecting to trailers with 7-way flat pin or 4 flat connectors without the need for an adapter. Flexible 10 in. lead lets you make the connection easily. All mounting hardware included. Dirt and weather-resistant protective ...