Global Industrial
Model # :WB800499
Global Industrial Universal Forklift Safety Mirror, 8"L
Write a Review
|
Questions & Answers (0)
Product Description
Standout Features:
✓ Adjustable clamp mount.
✓ Compact size with large field of view.
✓ Improve safety for driver, pedestrians, & facility.
The 8 x 5" curved Global Industrial Universal Forklift Safety Mirror provides the operator with generous field of view that allows them to survey their surroundings for safety before moving the machine. A clamp-style base can be attached to vertical or horizontal bars and a simple ball joint allows the driver to place it exactly where they need it for optimal visibility. Limited 1-Year Warranty.
✓ Adjustable clamp mount.
✓ Compact size with large field of view.
✓ Improve safety for driver, pedestrians, & facility.
The 8 x 5" curved Global Industrial Universal Forklift Safety Mirror provides the operator with generous field of view that allows them to survey their surroundings for safety before moving the machine. A clamp-style base can be attached to vertical or horizontal bars and a simple ball joint allows the driver to place it exactly where they need it for optimal visibility. Limited 1-Year Warranty.
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Height | 5 in |
Product Details
| Assembly Required | No |
| Type | Curved Mirror |
| Mounting Method | Bolt On |
| Material | Plastic |
| Manufacturers Part Number | 800499 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |