Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Ideal Warehouse Innovations, Inc.

Model # :WB988800

MPN #: 70-1135

Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H

Product Description
Ideal Warehouse WIDE MAGNETIC MOUNT FORKLIFT MIRROR

This Forklift Mirror provides a wide angle view of the operator's surroundings for safety and is ideal for traveling in reverse. Acrylic Mirror can mount on the forklift's overhead guard in seconds using the magnetic arm attachment.

CLEARANCE PRICE
$86.95

was $119.95
Save $33.00 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/4 in
Height3-1/4 in
Weight1-1/2 lbs

Product Details

Assembly RequiredNo
TypeWide Angle Mirror
Mounting MethodMagnetic
MaterialAcrylic
Package Quantity1
Manufacturers Part Number70-1135
BrandIdeal Warehouse Innovations, Inc.