Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tie Down

Model # :WBB3168443

MPN #: 71792

Tie Down Universal Guardrail Stack Rack Kit, 11 Guardails and 12 UCC Bases, 5'L Rails, Yellow

Product Description
The Universal Guardrail provides exceptional freedom of movement, allowing workers to perform their tasks without hindrance. Engineered to hold 11 Universal Guardrails and 12 UCC Bases on a reinforced metal rack, the Stack Rack Kit includes up to 110 linear feet of guardrail protection, depending on the kit purchased. With its ability to stack perfectly for either side loading of a flatbed or end loading for a closed trailer, the Stack Rack's metal frame allows three bundles of guardrails to be stacked for utmost convenience, allowing you to ship more linear feet per truckload than any other guardrail system.

Features:
  • 40% Lighter Roof Guardrail
  • Freight Cost Efficiency: Tie Down's Universal Guardrail Stack Rack Kit is designed with an emphasis on cost-efficiency, effectively reducing freight expenses for your projects
  • Job Site Ready: Arriving fully prepared, this kit streamlines your workflow by holding (11) 5 ft. Universal Guardrails and (12) Bases, totaling an impressive 55 linear feet of guardrail protection. This ensures that you're ready to initiate your project without unnecessary delays
  • Versatile Loading Options: The Stack Rack Kit offers versatility in loading. Whether you need side loading for a flatbed or end loading for a closed trailer, the guardrails stack perfectly to accommodate your specific transportation requirements
  • Space Optimization: With its metal frame, the Stack Rack allows for three bundles of guardrails to be stacked up to three high, maximizing your use of space and making transportation highly efficient
  • Leading In Linear Feet: Tie Down's efficient stacking and shipping methods translate to more linear feet per truckload than any other company, saving you both time and money
  • Roofing Tools and Accessories Included
  • Kit Dimension: 120"L x 42"W x 20"H


PRICE
$4,449.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width42 in
Height20 in
Weight999 lbs
Rail Diameter1-11/16 in
Middle Rail Height21-7/16 in

Product Details

Assembly RequiredYes
TypeSafety Railing System
ColorYellow
Mounting LocationCompression Base
FinishPowder Coat
MaterialSteel
DescriptionUniversal Guardrail Stack Rack Kit with UCC Base
Manufacturers Part Number71792
BrandTie Down

Compliance & Certifications

CertificationsOSHA 1910.29, 1926.502