Roof Zone Universal Guardrail 10' L, Yellow, 70758
Write a Review
|
Questions & Answers (0)
Product Description
The RZ Universal Guardrails Are Manufactured Out Of High strength Low Alloy Steel. RZ Guardrails Exceed All OSHA Load Requirements. All RZ Guardrails and Bases Are Manufactured 100% in USA Priced Well Below Chinese Imports. Guardrails are designed to Fit Competitors Bases. Package quantity 1, sold individually. Tie Down Engineering will repair or replace, free of charge, any part, or parts that are defective in material or workmanship or both. The limited warranty is in effect for 90 days from date of purchase. Return the defective unit to the dealer or contact Tie Down direct at 800-241-1806, x1525. Made In the USA,
All rails must be purchased with Tie Down 70769 Guardrail Stack Pallet.
All rails must be purchased with Tie Down 70769 Guardrail Stack Pallet.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 42 in |
| Height | 30 in |
| Weight | 44 lbs |
Product Details
| Type | Safety Railing |
| Material | Steel |
| Package Quantity | 1 |
| Description | 10'L Universal Guardrail |
| Color | Yellow |
| Manufacturers Part Number | 70758 |
| Brand | Tie Down |